missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Smart IR DragerSensors™

Product Code. 15104093
Change view
Click to view available options
Sensor Types:
Smart Ex-IR sensor
Smart IR-CO2
Smart IR-CO2 HC
Resolution:
100ppm, 0.01% Vol.
100ppm, 1% LEL, 1% Vol.
200ppm, 0.2% Vol.
Measurement Range:
0 to 9900 ppm, 0 to 100% vol.
0 to 9900 ppm, 0 to 5% vol.
0 to 9900ppm, 0 to 100% LEL, 0 to 100% vol.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sensor Types Resolution Measurement Range Unit Size
15104093 Smart IR-CO2 HC 200ppm, 0.2% Vol. 0 to 9900 ppm, 0 to 100% vol. Each
11322090 Smart Ex-IR sensor 100ppm, 1% LEL, 1% Vol. 0 to 9900ppm, 0 to 100% LEL, 0 to 100% vol. Each
11942411 Smart IR-CO2 100ppm, 0.01% Vol. 0 to 9900 ppm, 0 to 5% vol. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 15104093 Proveedor Dräger™ N.º de proveedor 6810599
  • ONLINE EXCLUSIVE PRICE
    1368.53 €
    1013.53 € / Pack of 1
    Save 355.00 €
    25% Off
 Restricted Item
Estimated Shipment: 14-12-2026
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

For use with X-am 7000 Multi Gas Detectors.

  • For hydrocarbon and carbon dioxide detection
  • Completely immune to poisoning
  • Operates in environments with low or no oxygen
  • Can be configured with multiple calibrations
  • Available in 0 to 100% LEL and 0 to 100% Vol.CO2 detection ranges

Type: Smart Ex-IR

  • Measuring Range: 0 to 9900 ppm, 0 to 100% LEL, 0 to 100% vol.
  • Resolution: 100ppm, 1% LEL, 1% Vol.

Type: Smart IR-CO2

  • Measuring Range: 0 to 9900 ppm, 0 to 5% vol.
  • Resolution: 100ppm, 0.01% Vol.

Type: Smart IR-CO2 HC

  • Measuring Range: 0 to 9900 ppm, 0 to 100% vol.
  • Resolution: 200ppm, 0.2% Vol.

Garantía

5 years

Especificaciones

For Use With (Equipment) X-am 7000 Multi Gas Detector
Type Replacement Sensor
Humidity Range 10 to 95%
Measurement Range 0 to 9900 ppm, 0 to 100% vol.
Pressure Range 700 to 1300hpa
Resolution 200ppm, 0.2% Vol.
Sensor Types Smart IR-CO2 HC
Temperature Range (English) -5°F to +140°F
Temperature Range (Metric) -20° to +60°C
Warranty 5 Years
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.