missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - De Tube Hydrochloric Acid

Product Code. 10296771
Change view
Click to view available options
Components Measured:
Hydrochloric Acid 1/a
Hydrochloric Acid 50/a
Hydrochloric Acid, Nitric Acid 1/a
Measurement Range:
1 to 10ppm
50 to 5000ppm
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Components Measured Measurement Range Unit Size
10296771 Hydrochloric Acid 1/a 1 to 10ppm Pack of 10
10788914 Hydrochloric Acid 50/a 50 to 5000ppm Pack of 10
10252581 Hydrochloric Acid, Nitric Acid 1/a 1 to 10ppm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10296771 Supplier Dräger™ Supplier No. CH29501
Estimated Shipment: 28-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For making spot measurments for various gases and vapors

  • Glass vial
  • Calibrated 100mL sample of air drawn through tube with Drager Accuro™ bellows pump

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Hydrochloric Acid 1/a
For Use With (Equipment) Draeger Accuro Pump
Type Gas Detection Tube
Measurement Range 1 to 10ppm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.