missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Hydrazine

Product Code. 12764698
Change view
Click to view available options
Measurement Range:
0.01 to 6ppm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Measurement Range unitSize
12764698 0.01 to 6ppm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12764698 Supplier Dräger™ Supplier No. 8103351

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Hydrazine 0.01/a
Measurement Range 0.01 to 6ppm
No. of Strokes 5
Quantity 10
Response Time 20 to 30/1 min.
Temperature Range (English) 32°F to 86°F
Temperature Range (Metric) 0°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.