missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Hydrogen Sulfide

Product Code. 10558741
Change view
Click to view available options
Components Measured:
Hydrogen Sulfide 0.5/a
Hydrogen Sulfide 1/d
Hydrogen Sulfide 100/a
Hydrogen Sulfide 5/b
Measurement Range:
0.5 to 15ppm / 5 to 150ppm
1 to 200ppm
100 to 2000ppm
5 to 60ppm
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Components Measured Measurement Range unitSize
10558741 Hydrogen Sulfide 1/d 1 to 200ppm Pack of 10
10142032 Hydrogen Sulfide 0.5/a 0.5 to 15ppm / 5 to 150ppm Pack of 10
10378421 Hydrogen Sulfide 5/b 5 to 60ppm Pack of 10
10276821 Hydrogen Sulfide 100/a 100 to 2000ppm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10558741 Supplier Dräger™ Supplier No. 8101831
 Restricted Item
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Components Measured Hydrogen Sulfide 1/d
Humidity Range 40mg/L
Measurement Range 1 to 200ppm
No. of Strokes 1/10
Quantity 10
Response Time 6 min.
Temperature Range (English) 35.6°F to 104°F
Temperature Range (Metric) 2° to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.