missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Nitrogen Fumes

Product Code. 10098920
Change view
Click to view available options
Components Measured:
Nitrous Fumes 0.5/a
Nitrous Fumes 100/c
Nitrous Fumes 2/a
Nitrous Fumes 20/a
Measurement Range:
0.5 to 10ppm
100 to 5000ppm
2 to 100ppm
20 to 500ppm
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Components Measured Measurement Range Unit Size
10098920 Nitrous Fumes 0.5/a 0.5 to 10ppm Pack of 10
12364569 Nitrous Fumes 20/a 20 to 500ppm Pack of 10
12896663 Nitrous Fumes 100/c 100 to 5000ppm Pack of 10
10358612 Nitrous Fumes 2/a 2 to 100ppm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 10098920 Supplier Dräger™ Supplier No. CH29401
  • ONLINE EXCLUSIVE PRICE
    61.30 €
    48.25 € / Pack of 10
    Save 13.05 €
    21% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

For making spot measurments for various gases and vapors

  • Glass vial
  • Calibrated 100mL sample of air drawn through tube with Drager Accuro™ bellows pump

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Nitrous Fumes 0.5/a
Measurement Range 0.5 to 10ppm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.