missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes - Nitrogen Fumes

Product Code. 12364569
Change view
Click to view available options
Components Measured:
Nitrous Fumes 0.5/a
Nitrous Fumes 100/c
Nitrous Fumes 2/a
Nitrous Fumes 20/a
Measurement Range:
0.5 to 10ppm
100 to 5000ppm
2 to 100ppm
20 to 500ppm
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Components Measured Measurement Range unitSize
12364569 Nitrous Fumes 20/a 20 to 500ppm Pack of 10
12896663 Nitrous Fumes 100/c 100 to 5000ppm Pack of 10
10098920 Nitrous Fumes 0.5/a 0.5 to 10ppm Pack of 10
10358612 Nitrous Fumes 2/a 2 to 100ppm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12364569 Supplier Dräger™ Supplier No. 6724001

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For making spot measurments for various gases and vapors

  • Glass vial
  • Calibrated 100mL sample of air drawn through tube with Drager Accuro™ bellows pump

  1. Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
  2. Safety Equipment Institute (SEI) certified.

Specifications

Components Measured Nitrous Fumes 20/a
Humidity Range 40mg/L
Measurement Range 20 to 500ppm
No. of Strokes 2
Quantity 10
Response Time 30 sec.
Temperature Range (English) 59°F to 104°F
Temperature Range (Metric) 15° to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.