missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes: Oil Mist

Product Code. 10495192
Change view
Click to view available options
Components Measured:
Oil 10/a-P
Oil Mist 1/a
Measurement Range:
0.1 - 1 mg/m3
1 to 10mg/m3
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Components Measured Measurement Range unitSize
10495192 Oil 10/a-P 0.1 - 1 mg/m3 Pack of 10
10245492 Oil Mist 1/a 1 to 10mg/m3 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10495192 Supplier Dräger™ Supplier No. 6728371
  • ONLINE EXCLUSIVE PRICE
    456.00 €
    184.98 € / Pack of 10
    Save 271.02 €
    59% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Gas detection tubes for oil mist.

6733031:

  • Indicates only mineral and synthetic oil aerosols (mist)
  • Standard measuring range: 1 to 10mg/m3
  • No.of Strokes n: 100
  • Time for measurement: approx. 25 min.
  • Color change: White to brown

6728371:

  • Indicates the total concentration of mineral and synthetic oil aerosols (mist) and oil vapors
  • Standard measuring range: 0.1 to 1 mg/m3
  • Color change: White to beige or yellow

Order Info

Note: Extension of measuring range listed is possible for some detector tubes. Call Fisher Customer Service for more information.

Specifications

Certifications/Compliance Safety Equipment Institute (SEI) certified
Components Measured Oil 10/a-P
Measurement Range 0.1 - 1 mg/m3
Quantity 10
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.