missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - Phosgene
Click to view available options
Components Measured:
Phosgene 0.02/a
Phosgene 0.25/b
Measurement Range:
0.02 to 1ppm
0.25 to 5ppm
Unit Size:
Each
Pack of 10
Description
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
Specifications
| Components Measured | Phosgene 0.25/b |
| Humidity Range | 3 to 15mg/L |
| Measurement Range | 0.25 to 5ppm |
| No. of Strokes | 5 |
| Quantity | 10 |
| Response Time | 1 min. |
| Temperature Range (English) | 41°F to 95°F |
| Temperature Range (Metric) | 5° to 35°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction