missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ X-act™ 5000 Automatic Tube Pump: Battery Packs

Product Code. 13547260
Change view
Click to view available options
Type:
NiMH Battery Pack
Voltage:
110V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Voltage Unit Size
13547260 NiMH Battery Pack 110V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13547260 Supplier Dräger™ Supplier No. 4523520
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

For Use With (Equipment) X-act 5000 Automatic Tube Pump
Type NiMH Battery Pack
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5° to 40°C
Voltage 110V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.