missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dräger™ Battery Packs for X-am™ 7000 Multigas Monitor
Click to view available options
Type:
Standard Battery Pack
Battery Life:
9 hr.
Unit Size:
Each
Description
Accessory for X-am 7000 Multigas Monitors.
Specifications
Specifications
| Battery Life | 9 hr. |
| Dimensions (L x W x H) | 6 x 5.5 x 3 in. (15 x 14 x 7.5cm) |
| For Use With (Equipment) | Draeger X-am 7000 Multigas Monitor |
| Type | Standard Battery Pack |
| Height (English) | 3 in. |
| Height (Metric) | 7.5 cm |
| IP Rating | IP67 |
| Length (English) | 6 in. |
| Length (Metric) | 15 cm |
| Weight (English) | 21.12 oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction