missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Draeger Safety DrögerSensor™ Type XS EC Hydrogen Peroxide
Draeger Safety DrögerSensor™ XS EC Hydrogen Peroxide features smart technology that allows simple sensor installation and switching using plug-and-play.
Brand: Draeger Safety 6809170
Code : NEW
Additional Details : Weight : 0.03060kg
Description
- Detects H2O2 at 0.1 ppm resolution
- For use with X-am 5000/5600 series multi-gas monitors
Specifications
UL Listed, CSA Certified | |
Detecting hydrogen peroxide | |
0.1 ppm | |
-40°C to +130°C |
X-am 5000/5600 Multigas Monitors | |
0 to 20 ppm | |
Electrochemical |