missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Automatic Burettes, Acc. to Dr. Schilling

Product Code. 10195920
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
25 mL
50 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10195920 10 mL Each
10569222 15 mL Each
10441331 25 mL Each
10360001 50 mL Each
10350411 5 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10195920 Supplier Hirschmann™ Supplier No. 3600161
  • ONLINE EXCLUSIVE PRICE
    112.00 €
    89.60 € / Pack of 1
    Save 22.40 €
    20% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann Instruments™ Automatic Burettes, Acc. to Dr. Schilling are available in a range of capacities to fit your needs.

  • With Schellbach stripe
  • Blue graduation
  • Fast flow burette

Specifications

Capacity (Metric) 10 mL
Material Glass
Graduations 0.05 mL
Includes LDPE Bottle
Scale Blue
Tolerance ±0.05 mL
Type Schilling Buret
Certifications/Compliance DKD Certificate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.