missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Drager™ Short-Term Detector Tubes: Hydrochloric Acid

Product Code. 12784698
Change view
Click to view available options
Measurement Range:
0.2 to 20ppm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Measurement Range Unit Size
12784698 0.2 to 20ppm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12784698 Supplier Dräger™ Supplier No. 8103481
 Restricted Item
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Cost-effective and reliable way to measure toxic gases and vapors in the workplace

DragerTubes™ with the accuro™ pump deliver accurate results offering a ±10% standard deviation. This is because of the consistent volume delivered by the bellows pump design and the quality attained by individually calibrating each batch of DragerTubes, which are batch tested at regular intervals, to guarantee accuracy over the entire life of the tubes.

Spezifikation

Detection Limits 0.2 to 20ppm
Components Measured Hydrochloric Acid 0.2/a
Humidity Range <15mg H2O/L
Measurement Range 0.2 to 20ppm
No. of Strokes 10/2
Quantity 10/Pk.
Response Time approx. 2/0.4min.
Temperature Range (Metric) 5° to 40°C
Tube Type Short-Term
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.