missing translation for 'onlineSavingsMsg'
Learn More

Dräger™ Short-Term Detector Tubes: Nitrogen Dioxide

Product Code. 15594933
Change view
Click to view available options
Measurement Range:
0.1 to 30ppm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Measurement Range Unit Size
15594933 0.1 to 30ppm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15594933 Supplier Dräger™ Supplier No. 8103631
  • ONLINE EXCLUSIVE PRICE
    155.56 €
    134.42 € / Pack of 10
    Save 21.14 €
    13% Off
 Restricted Item
Estimated Shipment: 07-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cost-effective and reliable way to measure toxic gases and vapors in the workplace

DragerTubes™ with the accuro™ pump deliver accurate results offering a ±10% standard deviation. This is because of the consistent volume delivered by the bellows pump design and the quality attained by individually calibrating each batch of DragerTubes, which are batch tested at regular intervals, to guarantee accuracy over the entire life of the tubes.
  • Measuring Range: 0.1 to 30ppm

Specifications

Detection Limits 0.1 to 30ppm
Components Measured Nitrogen Dioxide 0.1/a
Measurement Range 0.1 to 30ppm
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.