missing translation for 'onlineSavingsMsg'
Learn More

GVS Drain Disc

Product Code. 32178281
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
42 mm
47 mm
90 mm
292 mm
Unit Size:
Pack of 100
Pack of 25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
32178281 42 mm Pack of 100
32177432 47 mm Pack of 100
32177462 90 mm Pack of 25
32177706 13 mm Pack of 100
32178115 25 mm Pack of 100
32178068 292 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 32178281 Supplier GVS Supplier No. 1215500
 Restricted Item
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

GVS Drain Disc used with PCTE membrane.

  • Frequently used with PCTE (Polycarbonate) and PETE (Polyester) membranes to increase flow
  • Spacer between stacked membranes

Specifications

Disposable Single-use
Filter Type Membrane Filter
Format Disc
Material Polyester
Material (Membrane) Polyester
Sterility Non-sterile
Type Membrane Filter
Diameter (Metric) 42 mm
For Use With (Equipment) Filtration Systems
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.