missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Draining Racks With Drip Pan

Product Code. 10162171
Change view
Click to view available options
No. of Racks:
44 Pins
65 Pins
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Racks Unit Size
10162171 44 Pins Each
10536951 65 Pins Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10162171 Supplier Bochem™ Supplier No. 10140
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For test tubes and flasks. The Bochem Draining Racks With Drip Pan comes in two sizes.

  • For test tubes and flasks
  • Two sizes: 44 and 65 pins
  • PA coating

Specifications

Holds Test Tubes and Flasks
Shape Rectangular
Sterility Sterile
For Use With (Application) Drain Test Tubes and Flasks
No. of Racks 44 Pins
Length (Metric) 420 mm
Product Type Draining Rack with Drip Pan
Height (Metric) 610 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.