missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Drechsel Gas Washing Bottle

Product Code. 11896164
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11896164 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11896164 Supplier Lenz Laborglasinstrumente™ Supplier No. 05510070
  • ONLINE EXCLUSIVE PRICE
    84.35 €
    62.56 € / Pack of 1
    Save 21.79 €
    25% Off
View all promotions
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from borosilicate glass. Lenz Laborglasinstrumente™ Drechsel Gas Washing Bottles are used to saturate a liquid with a gas or a gas with another vapor. The bottles are effective in humidifying carbon dioxide-air mixtures.

  • According to DIN 12596
  • Complete with attachment (with filter paper)
  • Ground joint: NS 29/32
  • Made from borosilicate glass

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Certifications/Compliance DIN 12596
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.