missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente™ Drechsel Gas Washing Bottles

Product Code. 11536924
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Porosity:
1
2
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Porosity Unit Size
11536924 500 mL 1 Each
10450323 500 mL 2 Each
10622092 1000 mL 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11536924 Supplier Lenz Laborglasintrumente™ Supplier No. 05510113
  • ONLINE EXCLUSIVE PRICE
    143.00 €
    95.38 € / Pack of 1
    Save 47.62 €
    33% Off
View all promotions
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gas washing bottles acc. to Drechsel with filter disc

  • Acc. to DIN 12596
  • Complete with head (with filter disc)
  • Ground joint connection: NS 29/32
  • Material: DURAN™ tubing (head), borosilicate glass 3.3 (bottle)

Specifications

Capacity (Metric) 500 mL
Type GL 14 connections
Includes DURAN™ tubing head, borosilicate glass 3.3 bottle
Porosity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.