missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ BH-250 Series Dry-Block Heater

Product Code. 15285607
Change view
Click to view available options
Controller Type:
Digital
Digital, RS-232, 200°C
Digital, Twin Control, 100°C
No. of Blocks:
2
3
Temperature Range (Metric):
200°C
Ambient +5° to 100°C
Ambient +5° to 200°C
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Controller Type No. of Blocks Temperature Range (Metric) Unit Size
15285607 Digital 3 Ambient +5° to 100°C Each
11593789 Digital, RS-232, 200°C 2 200°C Each
13479916 Digital, RS-232, 200°C 3 200°C Each
15275607 Digital 3 Ambient +5° to 200°C Each
15245607 Digital, Twin Control, 100°C 2 Ambient +5° to 100°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15285607 Supplier Cole-Parmer™ Supplier No. 3662004
  • ONLINE EXCLUSIVE PRICE
    1195.00 €
    1044.03 € / Pack of 1
    Save 150.97 €
    12% Off
View all promotions
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose a heater, then blocks to suit your application needs.

  • Precision-engineered heaters with excellent temperature accuracy
  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space—lightweight and flat-top surface allow units to be stacked when not in use

Use these heaters as a dry, constant temperature source for various lab and research applications. All models have independent indicator lights to show main power, heater action, and over-temperature cut out. The ''number of blocks accepted'' on the ordering table indicate the number of single-width blocks accepted by each block heater. A heater that accepts two single-width blocks will accept one double-width block. Use three- and four-block models for high-throughput applications such as chemical oxygen demand (COD).

Specifications

Controller Type Digital
Holds Sample Tubes and Plates
Material Aluminum Alloy
No. of Places 3
Temperature Range (Metric) Ambient +5° to 100°C
Type Dry Bath Block
Heat Up Time 7 min.
Includes Extraction tool
No. of Blocks 3
Temperature Stability At 37°C ≤±0.1°C; at 100°C ≤±0.15°C
Temperature Uniformity Ambient +5 to 100°C
Width (English) 11 in.
Width (Metric) 279 mm
Height (English) 4.1 in.
Height (Metric) 105 mm
Depth (English) 10.2 in.
Depth (Metric) 260 mm
Weight (Metric) 7 kg
Voltage 230 V
Wattage 600 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.