missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Dri-Cal™ Particle Size Standards

Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.

Brand:  Thermo Scientific™ DC-07

Code : LE

Additional Details : Weight : 0.00100kg

 View more versions of this product

Product Code. 11848283

  • 428.00 € / 1g
Estimated Shipment: 19-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Use Thermo Scientific™ Dri-Cal™ Particle Size Standards for calibrating particle sizing and counting instruments that require dry particles.

Features:
  • Conveniently packaged in dropper-tipped vials in 1 gram quantities, enabling the user to dispense the particles directly into the sampling chamber; not suitable for dispersion in liquid media.
  • Contains Certificate of Calibration and Traceability to NIST™, including description of the calibration method and its uncertainty and a table of chemical and physical properties
  • Includes Material Safety Data Sheet with handling and disposal instructions
  • Lot-numbered for technical service and support
Specifications

Specifications

May contain trace amount of dispersant
Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.
Used for calibrating particle sizing and counting instrumentation that require dry particles for measuring dry media.
Dry Particle Counter Calibration
Size Standard Particles
1.05g/cm³
1.59 at 589nm (25°C)
Product stable for a minimum of 24 months
100% solids
Dry dyed polystyrene (DVB) microspheres
White
Polystyrene Divinylbenzene (PS-DVB)
Certificate of Calibration and Traceability
1 g
s = 0.7µm, 10% CV
7 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers