missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Dropper Cap with Captive Cap for Buerkle Dropping Bottles
Shop All Bürkle Products
Click to view available options
Thread Size (Metric):
30 mm
Unit Size:
Each
Description
- For bottles with thread diameter 18 mm
- Cut off dropper tip before first use
- Can be reclosed using the captive cap provided
Specifications
Specifications
| Color | Translucent White |
| Material | HDPE |
| Sterility | Non-sterile |
| Thread Size (Metric) | 30 mm |
| Neck Finish | 30 mm |
| Disposable | Reusable |
| For Use With (Equipment) | Suitable for bottles with 18 mm thread diameter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction