missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Dropper Caps

Product Code. 10084042 Shop All Bürkle Products
Click to view available options
Thread Size (Metric):
30 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10084042

Brand: Buerkle™ 03003025

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Dropper cap with captive cap, for threads Ø 25 mm.

  • For Buerkle™ LDPE Tall-form Bottle
  • For threads Ø 18, 25 or 28 mm
  • Made of LDPE
TRUSTED_SUSTAINABILITY

Specifications

Description Dropper cap
Thread Size (Metric) 30 mm
Neck Finish 30 mm
Product Type Dropper Cap
For Use With (Equipment) 25 mm dia. Thread
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.