missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dropper Vial Bulb

Product Code. 12317589 Shop All Heathrow Scientific Products
Change view
Click to view available options
:
No. Channels: Four
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12317589 No. Channels: Four
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12317589 Supplier Fisherbrand™ Supplier No. HS20629C

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Dropper Vial Bulb, Red, 2 mL, 12/Pk.

  • Red
  • 12 Pack

Specifications

Description Fisherbrand™ Dropper Vial Bulb
Color Red
Disposable Reusable
Material Silicone Rubber
Model HS20629C
Sterility Non-sterile
Volume (Metric) 2 mL
For Use With (Application) Pipettes, Droppers
Length (English) 2 in.
Length (Metric) 52 mm
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.