missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Amber Dropping Bottles with Pipette

Product Code. p-8010057 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10324901 50 mL Each
10599341 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10324901 Supplier BRAND™ Supplier No. 124529
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Soda-lime glass construction. The interchangeable ground joint stopper has an integrated dropping pipette with rubber bulb.

  • Amber soda-lime glass construction
  • Includes dropping pipette and rubber bulb
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Color Amber
Material Soda Lime Glass
Closure Included Yes
Height (Metric) 130 mm
Closure Material Rubber
Diameter (Metric) 45 mm
Closure Type Ground Joint Stopper with Rubber Bulb
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.