missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Dropping funnel, conical-shaped with glass plug
Click to view available options
Capacity (Metric):
50 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Description
- Conical shape with NS socket and NS cone
- With solid glass plug, with screwthread retaining device
- With inscription label, without scale
- Borosilicate glass
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Pore Size | 4.0 mm |
| Quantity | 1 |
| Length (Metric) Overall | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction