missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Dropping Funnel

Product Code. 10051873
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
Joint Number:
14/23
29/32
Stopcock:
Yes
Yes, PTFE
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Joint Number Stopcock Unit Size
10051873 50 mL 14/23 Yes Each
10178391 50 mL 29/32 Yes Each
10002403 250 mL 29/32 Yes Each
10668083 100 mL 14/23 Yes, PTFE Each
10347243 250 mL 14/23 Yes, PTFE Each
10741924 25 mL 14/23 Yes Each
10357243 500 mL 29/32 Yes, PTFE -
10791814 250 mL 14/23 Yes -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10051873 Supplier Witeg™ Supplier No. 1 850 050
  • ONLINE EXCLUSIVE PRICE
    77.40 €
    66.28 € / Pack of 1
    Save 11.12 €
    14% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Witeg™ Dropping Funnels are fitted with a stopcock to transfer fluids in a controlled, dropwise manner.

  • Dropping funnels, acc. to DIN 12567
  • Cylindrical
  • Pressure equalizing tube
  • Graduated
  • ST-stopcock
  • Screw-thread retaining nut
  • Borosilicate glass construction

Specifications

Capacity (Metric) 50 mL
Certifications/Compliance DIN 12567
Graduated Yes
Includes Screwthreaded retaling nut
Graduations 1 mL
Joint Number 14/23
Stopcock Yes
Product Type Dropping Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.