missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense Type-T Dropping/Magnetic Probe Mini-Connector, Exposed 10 ft. SS Braid Cable

Product Code. 11705049 Shop All Cole-Parmer Products
Change view
Click to view available options
Analysis Time:
≥1.25 sec.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Analysis Time Unit Size
11705049 ≥1.25 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11705049 Supplier Digi-Sense Supplier No. 0852586
  • ONLINE EXCLUSIVE PRICE
    186.00 €
    163.24 € / Pack of 1
    Save 22.76 €
    12% Off
Estimated Shipment: 10-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Type-T Dropping/Magnetic Probe Mini-Connector designed for monitoring a wide range of flat surfaces.

  • Easily attach to any ferrous surface|Ideal for long term installation.
  • Magnet strength is 15 lb. max.
  • Response Time: 1.25 seconds or greater.
  • Each probe comes with color coded ANSI coiled cables or connectors: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Specifications

Analysis Time ≥1.25 sec.
Certifications/Compliance ANSI
Temperature (Metric) -200°C to +260°C
Type Thermocouple Probe
For Use With (Application) Ideal for long term installation
Temperature (English) -328°F to +500°F
Length (English) 1.5 in.
Length (Metric) 38.1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.