missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Drum Pump for Concentrated Acids/Alkalis

Product Code. 16605205 Shop All Bürkle Products
Change view
Click to view available options
Flow Rate:
80 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
16605205 80 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16605205 Supplier Buerkle™ Supplier No. 57620201
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Barrel pump for highly aggressive acids and alkalis, such as sulphuric acid, nitric acid, hydrofluoric acid, sodium hypochlorite etc.

  • PVDF pump tube
  • Thread connection 1.25 in. with hose connector 0.75 in.
  • 2 m special chemical hose 0.75 in.
  • PVDF pump nozzle
  • PP barrel screw joint
  • Pump height 17 mWS
TRUSTED_SUSTAINABILITY

Specifications

Applications Electric
Voltage 230 V
Flow Rate 80 L/min.
Includes Thread connection 1 1/4 in. with hose connector 3/4 in.; 2 m special chemical hose 3/4 in.; PVDF pump nozzle; PP barrel screw joint
Pump Tube Length 120 cm
Resistance Properties Not suitable for hydrochloric acid
Material PVDF
Product Type Drum Pump
For Use With (Equipment) Concentrated Acids/Alkalis, For containers up to ca. 220 liter
For Use With (Application) Concentrated Acids/Alkalis
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.