missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Drum Pump for Concentrated Acids/Alkalis

Product Code. 17225146 Shop All Bürkle Products
Change view
Click to view available options
Flow Rate:
80 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
17225146 80 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17225146 Supplier Buerkle™ Supplier No. 57620200
  • ONLINE EXCLUSIVE PRICE
    4775.00 €
    4248.24 € / Pack of 1
    Save 526.76 €
    11% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Barrel pump for highly aggressive acids and alkalis, such as sulphuric acid, nitric acid, hydrofluoric acid, sodium hypochlorite etc.

  • PVDF pump tube
  • Thread connection 1.25 in. with hose connector 3/4 in.
  • 2 m special chemical hose 0.75 in.
  • PVDF pump nozzle
  • PP barrel screw joint
  • Pump height 17 mWS, pump capacity 80 L/min
TRUSTED_SUSTAINABILITY

Specifications

Applications Electric
Description Barrel pump for highly aggressive acids and alkalis
Voltage 230 V
Flow Rate 80 L/min.
Pump Tube Length 100 cm Immersion Depth
Resistance Properties Alkalis, Detergent, Weak Acid
Material PVDF
Product Type Barrel Pump
For Use With (Equipment) For containers up to 220 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.