missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Dry Block Heater 1
GREENER_CHOICE

Product Code. p-8009541 Shop All IKA Products
Click to view available options
Temperature Range (Metric):
Ambient +5° to 100°C
Ambient to 120°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13470607

Brand: IKA™ 0004025100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Aluminum Alloy
Relative Humidity 80%
Temperature Range (Metric) Ambient +5° to 100°C
Type Dry Block Heater
No. of Blocks 1
Timer Yes
Width (Metric) 151 mm
Height (Metric) 73 mm
Electrical Requirements 220/240 V, 115/100 V, 50/60 Hz
Voltage 220/240 V, 115/100 V
Wattage 165 W
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.