missing translation for 'onlineSavingsMsg'
Learn More

LABPLAS Dry Polyurethane Sani-Sponge

Product Code. 17970155
Change view
Click to view available options
Includes:
Gloves
None
Unit Size:
Pack of 400
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
17970155 None Pack of 400
17950155 Gloves Pack of 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17970155 Supplier LABPLAS Supplier No. KSS61800
  • ONLINE EXCLUSIVE PRICE
    528.00 €
    455.58 € / Pack of 400
    Save 72.42 €
    13% Off
Estimated Shipment: 22-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Synthetic polyurethane sponge for sampling surfaces.

  • SANI-SPONGE
  • Dry sponge
  • Dimensions: 114 x 229 mm
  • Holds: 450 mL

Specifications

Product Type Hygiene Sponge Sampling Kit
Sterility Sterile
Includes None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.