missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ MULTISTIRRER Magnetic Stirrer

Product Code. 10065971 Shop All Velp Products
Change view
Click to view available options
Stirring Positions:
6
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Stirring Positions unitSize
10065971 6 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10065971 Supplier Velp Scientifica™ Supplier No. F203A0177
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Contains 6 or 15 positions for beakers with a maximum diameter of 85 mm and 64 mm, respectively. MULTISTIRRER Magnetic Stirrer is ideal for thermostatting the samples when used with a recirculating water bath.

Contains 6 or 15 positions for beakers with a maximum diameter of 85 mm and 64 mm, respectively. Velp Scientifica™ MULTISTIRRER Magnetic Stirrer is ideal for thermostatting the samples when used with a recirculating water bath.

Multi-position magnetic stirrer with 6 or 15 positions.

Robust and Practical:
  • Control panel is shielded from liquid spills
  • Epoxy-coated tough steel casing
  • Stainless steal cover
  • Ergonomic - very low height
  • Speed regulation from 80 to 1500 rpm
  • Universal mains voltage/frequency range
  • Light weight, easy to move
  • Designed for the longest lifespan and guaranteed by 3 years warranty

Reliable:

  • Pale surface for visualization of particles and color changes
  • Remains cold, even after days of continuous use
  • Soft start but rapidly reaching set speed
  • Excellent speed control (electronic), even at low speeds
  • Can thermostat samples using a recirculating water bath
  • Ideal for microtitration, microbiology and biochemistry

Specifications

Speed 80 to 1500 rpm
Stirring Positions 6
Top Plate Material Stainless Steel
Capacity 6 x 400 mL
Display Analog
Shape Rectangle
Voltage 100/240 V
Wattage 3.6 w
Dimensions (L x W x H) 370 x 230 x 51.5 mm
Height (Metric) 51.5 mm
Width (Metric) 230 mm
Electrical Requirements 100 to 240 V, 50/60 Hz, 3.6 w
Frequency 50/60 Hz
Material Metal
Type Magnetic Stirrer
Weight (Metric) 1.75 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.