missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Drying train with two molecular sieve columns
- For controlled atmosphere glove boxes
Specifications
Specifications
| For Use With (Equipment) | Labconco Controlled Atmosphere Glove Boxes |
| Weight (English) | 17 lb. |
| Weight (Metric) | 7.7 Kg |
| Description | Two Columns |
| Product Type | Glove Box Accessory |
| Voltage | 230 V |
| Electrical Requirements | 230 V, 50/60 Hz, 1.55 A |
| For Use With (Application) | Controlled Atmosphere Applications |
| Frequency | 50/60 Hz |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?