missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Drying Tubes

Product Code. 10727521
Change view
Click to view available options
Length (Metric):
130 mm
180 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10727521 130 mm Each
10111621 180 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10727521 Supplier Lenz Laborglasintrumente Supplier No. 05339013
  • ONLINE EXCLUSIVE PRICE
    35.00 €
    21.76 € / Pack of 1
    Save 13.24 €
    37% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Drying tubes
  • U-shaped Drying tubes
  • U-shaped
  • Side tubes with olives
  • Outer diameter 6 mm
  • Made of DURAN™ tubing

Specifications

Includes Olives
Length (Metric) 130 mm
Shape U-shaped
Material Borosilicate Glass (3.3)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.