missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Drying Tubes, U-Shaped, with NS Stopcocks

Product Code. 10325691
Change view
Click to view available options
Length (Metric):
125 mm
150 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10325691 150 mm Each
10662472 125 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10325691 Supplier Lenz Laborglasintrumente Supplier No. 05342015
  • ONLINE EXCLUSIVE PRICE
    140.00 €
    96.24 € / Pack of 1
    Save 43.76 €
    31% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Drying tubes acc. to DIN 12616
  • With removable NS stopcocks
  • Side tubes plain (outer dia.: 6 mm)
  • Made of DURAN™ tubing

Specifications

Length (Metric) 150 mm
Material Borosilicate Glass (3.3)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.