missing translation for 'onlineSavingsMsg'
Learn More

Bellingham + Stanley™ DSG Series Digital Density Meters

Product Code. 17855482
Change view
Click to view available options
Accuracy:
±0.00005 g/cm3
±0.0001 g/cm3
Resolution:
0.00001 g/cm3
0.0001 g/cm3
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy Resolution Unit Size
17855482 ±0.0001 g/cm3 0.0001 g/cm3 Each
17845482 ±0.00005 g/cm3 0.00001 g/cm3 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 17855482 Proveedor Bellingham + Stanley™ N.º de proveedor 4340
In Stock
Añadir a la cesta
Añadir a la cesta

missing translation for 'validMainframeMsg'

Este artículo no se puede devolver. Vea la política de devoluciones

The DSG Series Density Meter with touchscreen and Peltier temperature control system measures Density (g/cm3), Specific Gravity, Sucrose (% w/w in °Brix), Ethanol (% w/w, % v/v), API and user scales on request.

  • Oscillating U-tube with reference oscillator for enhanced drift protection
  • High precision
  • Peltier temperature control
  • Integral cleaning pump and desiccant
  • 7 in., full color touchscreen with intuitive user menu
  • Pre-programmed methods for density, Brix and % ethanol, API
  • Audit trail and electronic signatures
  • Meets requirements of pharmacopeia (USP, EP, UKP)
  • Meets requirements of FDA reg. 21 CFR part 11
TRUSTED_SUSTAINABILITY

Especificaciones

Display Type Color Touchscreen
Temperature Range (Metric) 10°C to 95°C
Accuracy ±0.0001 g/cm3
Height (Metric) 24 cm
Interface Serial Interface, USB, LAN
Languages English, French, German, Spanish, Portuguese, Italian
Measurement Range 0 to 3 g/cm3
Measurement Time 15 sec.
Quantity 1 Meter
Resolution 0.0001 g/cm3
Sample Volume 2 mL
Weight (Metric) 9.1 kg
Product Type Benchtop Density Meter
For Use With (Equipment) RFM Refractometer
For Use With (Application) Measuring Density, Specific Gravity, Alcohol, Sugar, API
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.