missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DiversifiedBiotech DT Cryo-Spots 3/8 in. diam.
Description
- Direct Thermal Cryo-Tags™ are formatted to work with most direct thermal printers
- Quickly label your samples with sharp text, clear barcodes or a combination of both Cryogenic labels are suitable for a variety of applications
- Diversified Biotech recommends the Label LIVE app for printing in conjunction with the mydpi Label Printer
Specifications
Specifications
| Adhesive Type | Peel and Stick, Acrylic |
| Color | White |
| Finish | Semi-gloss |
| Format | Roll |
| Material | Polyolefin |
| Print Technology | Direct Thermal |
| Product Type | Ultra Reflective Letter Label |
| Sterility | Non-sterile |
| Dimensions (LxW) | 0.375 x 0.375 in. |
| Length (English) | 0.375 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?