missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Dual Lock™ Reclosable Fastener SJ355B
Click to view available options
Dimensions (L x W):
2.5 m x 25 mm
Unit Size:
Pack of 4
Descrizione
- Black fastener with mushroom shaped stems, backed with an acrylic pressure sensitive adhesive
- Type 250 mates to Type 170, 250 or 400. Closes with an audible snap
- Five times the tensile strength of typical hook-and-loop fasteners
- Opens and closes 1000 times before losing 50% of its original tensile strength
- Designed to bond to metals, glass and medium to high surface energy plastics and paint
- Foam tape backing allows for better contact with textured or irregular surfaces
Specifica
Specifica
| Color | Black |
| Dimensions (L x W) | 2.5 m x 25 mm |
| Thickness (Metric) | 5.7 mm |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto