missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dual-Mode Laboratory Bead and Water Bath

Product Code. 31703083 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
2 L
10 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
31703083 2 L Each
31703084 10 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31703083
 Restricted Item
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Laboratory bath compatible with both water and thermal bead operation

  • The 2 L Bead or Water Bath is designed for precision temperature control when used with water, or with thermal beads.
  • The model features a button that can toggle between Bead or Water mode.
  • Mode selection automatically balances heating and sensing elements for precise, uniform temperature control
  • While the majority of research laboratories today are using water baths, many prefer the convenience of bead baths due to the easier maintenance, rackless compatability, and angled loading possibilities
  • Separate modes for thermal beads or water
  • In-lab calibration function
  • Advantages of a thermal bead incubation:
    • Eliminates constant refills (Burn-out protection)
    • Accessory free securing of tubes and bottles
    • Allows angled placement, optimized space
    • Runs constant (no wait for heat-up)

Specifications

Capacity (Metric) 2 L
Temperature Range Water: +5°C ambient to +80°C, Beads: +5°C ambient to +70°C
Type Sand Bath
Dimensions (D x W x H) 16.5 x 20.3 x 15.2 cm
Dimensions (D x W x H) Interior 14 x 15.2 x 10 cm
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.