missing translation for 'onlineSavingsMsg'
Learn More

Genlab Dual Purpose Benchtop Ovens/Incubators

Product Code. 16355588
Click to view available options
Capacity (Metric):
18 L
30 L
40 L
53 L
73 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16355588

Brand: Genlab MINIS/18/TDIG

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combines two temperature ranges in the same unit and accurate control without temperature overshoot. Available in a variety of sizes, designed with both side or base mounted displays to suit specific needs.

Included Features:

  • On screen historical trending (48 Hours)
  • Manual or automatic overheat reset
  • High accuracy Pt100B duplex sensors < 0.8°C
  • Low chamber uniformity
  • Energy efficient with integral energy meter
  • New - Set point lock feature

Available Options:

  • Fan assisted circulation (Not available <30L)
  • Stainless steel chamber
  • Viewing windows
  • Inner glass doors
  • 8 Stage profile control
  • Count down timer with 24/7 real time clock operation
  • Access ports (25, 50, 75 or 100 mm)
  • Audible warnings
  • Traceable
  • Calibrations to national standards
  • Bespoke stands and stacking kits
  • Extractor unit
  • Extended warranty
  • Internal lights
  • Bespoke solutions available upon request
  • 10 Menu x 8 Stage Profile Controller with Cyclic feature

Specifications

Controller Type Base Mounted
Capacity (Metric) 18 L
Chamber Material Stainless Steel
Material Coated Steel
No. of Places 1
No. of Shelves 1
Temperature Range (Metric) 8°C to 250°C
Type Dual Purpose Benchtop Oven/Incubator
Sensor Types High Accuracy Pt100A Duplex Sensors: <0.6°C
Temperature Resolution 0.1°C
Temperature Stability <±0.6°C (Fan Assisted)
Dimensions (D x W x H) Interior 26 x 27 x 26 cm
Dimensions (L x W x H) 38 x 41 x 55 cm
Weight (Metric) 21 kg
Wattage 500 W
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.