missing translation for 'onlineSavingsMsg'
Learn More

Vilber Lourmat™ Dual Wave Length UV Lamps

Product Code. 11786518
Change view
Click to view available options
Wavelength:
365/254 nm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Unit Size
11786518 365/254 nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11786518 Supplier Vilber Lourmat™ Supplier No. 311100651
  • ONLINE EXCLUSIVE PRICE
    1085.00 €
    465.49 € / Pack of 1
    Save 619.51 €
    57% Off
Estimated Shipment: 23-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rich robust dual wave length UV (ultraviolet) lamps that feature rapid visualization of CCM plates requiring UV revelation.

  • UV lamp 6 W
  • Rapid visualization of CCM plates requiring UV revelation
  • Lamp 2 x 6 W
  • UV light
  • The dimensions of the lamps are fixed according to the power
  • 6W Lamp: L = 27.6cm x D = 6cm x H = 8.5cm
  • Double wavelength UV lamp with filter

Specifications

Light Source UV-A, UV-C
Voltage 230 V
Wattage 6 W
Wavelength 365/254 nm
Dimensions (L x W x H) 276 x 60 x 85 mm
For Use With (Equipment) UV Lamp
Length (Metric) 276 mm
Product Type UV Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.