Learn More
Thermo Scientific™ Duke Standards™ 2000 Series Uniform Polymer Particles
Shop All Thermo Scientific ProductsBeskrivelse
Analyze wide size range materials through laser diffraction or other methods with Thermo Scientific™ Duke Standards™ 2000 Series Uniform Polymer Particles, NIST™ traceable polystyrene DVB particles with wider size distributions that mimic real world particles and work better on laser diffraction-type instruments. Particles meet the need for NIST traceable size standards that have slightly wider distributions than our monodisperse 3000/4000 series size standards. The wider distribution provides light scatter across a range of detectors, resulting in a more repeatable measurement.
- Material is composed of polystyrene cross-linked with divinylbenzene, giving the particle good durability and chemical stability
- Density of the polymer is 1.05g/cm3 and the index of refraction is 1.59 at 589nm (25°C)
- Particles are packaged as an aqueous suspension in 15mL dropper-tipped vials
- Excellent for use with any application that requires a NIST traceable size standard with a very narrow standard deviation
Tekniske data
Tekniske data
| Additive | Contains trace amount of surfactants |
| Content And Storage | Store at room temperature or keep refrigerated. Keep bottle tightly sealed to avoid contamination. |
| Color | White or Colorless |
| For Use With (Application) | Narrow Size Standard Deviation Applications |
| Material | Polystyrene Divinylbenzene (PS-DVB) |
| Product Type | Polymer Particles |
| Includes | Material Safety Data Sheet (MSDS), Certificate of Calibration and Traceability to NIST |
| Particle Density | 1.05g/cm³ |
| Quantity | 15 mL |
| Refractive Index | 1.59 at 589nm (25°C) |
| Vis mere |
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.