missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Duotest™ pH Paper Roll

Product Code. 10320771 Shop All Macherey-Nagel Products
Click to view available options
pH Range:
1 to 4.3
3.5 to 6.8
5 to 8
7 to 10
9.5 to 14
Unit Size:
5m
Each
This item is not returnable. View return policy

Product Code. 10320771

Brand: Macherey-Nagel™ 90303

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Featuring two indicator zones for more accurate readings. Macherey Nagel™ Duotest™ pH Paper Rolls give the user the best possible accuracy in pH measurement.

  • Provides rapid and reliable results
  • Available for a range of pH gradations
  • Shows two different colours for each pH-value at intervals of 0.3 to 1 pH unit
  • Allows more accurate reading and good estimation of intermediate values

Specifications

pH Range 3.5 to 6.8
Format Roll
Graduations 3.5, 3.8, 4.1, 4.4, 4.7, 5.0, 5.3, 5.6, 5.9, 6.2, 6.5, 6.8
Quantity 5 Pack
Type pH Paper
Length (Metric) 5 m
Width (Metric) 10 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.