missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Dur-Aluminum Rod

Product Code. 12192952
Change view
Click to view available options
Length (Metric):
500 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12192952 500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12192952 Supplier JP Selecta™ Supplier No. 6000798
  • ONLINE EXCLUSIVE PRICE
    62.00 €
    35.97 € / Pack of 1
    Save 26.03 €
    41% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Dur-Aluminum
Length (Metric) 500 mm
Diameter (Metric) Outer 8 mm
Product Type Rod
For Use With (Application) Tripod support stand
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.