missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ 90° valve, PRODURAN™

Product Code. 15884538 Shop All DWK Life Sciences Products
Change view
Click to view available options
Description:
0 to 10 mm
0 to 2.5 mm
0 to 4 mm
0 to 6 mm
Unit Size:
Each
Pack of 10
Product Code. Description unitSize
15884538 0 to 6 mm Pack of 10
10009980 0 to 10 mm Each
15874538 0 to 2.5 mm Pack of 10
15951511 0 to 4 mm Pack of 10
4 options
This item is not returnable. View return policy

Product Code. 15884538

Brand: DWK Life Sciences 286057001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The perfect solution for dosing and controlling gases and liquids as angle valve.

The PRODURAN™ 90° valves have a height-adjustable spindle with a fine thread, which allows the finest adjustment of the valve opening. The PRODURAN™ valve tap from DWK Life Sciences is suitable for high vacuum in combination with the thick-walled attachments. The composite system made of DURAN™ glass, metal and plastics means that the media flowing through the valve only come into contact with DURAN™ glass and PTFE, allowing grease-free operation. The construction of the valve makes it handy, easy to release and dismantle. The unscrewing protection prevents absolute unscrewing of the valve pin. The adjustable valve pin increases the service life of the valve tap.

  • Angle valve with spindle and integrated fine thread enables very fine adjustment of the valve opening
  • Media flowing through the valve only come into contact with DURAN™ glass and PTFE.
  • Grease-free working
  • Handy design of the valve allows easy disassembly
  • The unscrewing protection prevents absolute unscrewing of the valve pin.
  • Valve pin adjustable to increase the service life of the valve tap
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 10 mm
Description 0 to 6 mm
Material Borosilicate Glass (3.3), PTFE
Autoclavable Autoclavable
Width (Metric) 2.2 mm
No. per Pack 10/Pk.
For Use With (Application) Ideal for dosing and controlling gases and liquids; High vacuum suitability due to the thick-walled attachments; Suitable for installation in glass apparatus for vacuum applications, e.g. for the construction of steering lines (vacuum inert gas lines, nitrogen distribution rakes)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.