missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Condensers Acc. to Allihn

Product Code. 10755013
Change view
Click to view available options
Standard Taper Joint No:
14/23
19/26
29/32
Length (Metric) Jacket:
160 mm
250 mm
400 mm
500 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint No Length (Metric) Jacket Unit Size
10755013 29/32 400 mm Each
10587311 14/23 250 mm Each
10743605 29/32 160 mm Each
10419942 19/26 250 mm Each
10324902 14/23 160 mm Each
10151502 29/32 250 mm Each
11856074 29/32 500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10755013 Supplier Lenz Laborglasinstrumente™ Supplier No. 05223414
  • ONLINE EXCLUSIVE PRICE
    129.00 €
    78.75 € / Pack of 1
    Save 50.25 €
    38% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Facilitates the condensing of vapors in the laboratory. Lenz Laborglasinstrumente™ Condensers Acc. to Allihn are manufactured from durable DURAN™ borosilicate glass.

  • Acc. to DIN 12581
  • With NS socket and cone
  • Corrosion-free and resistant to thermal shock
  • Available with either glass olive or GL plastic olives/threads

Specifications

For Use With (Application) For Condensing Vapors
Length (Metric) Jacket 400 mm
Quantity 1 Pack
Standard Taper Joint No 29/32
Material Duran Glass
Type Allihn Condenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.