missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Rubber Sealing Cap for DURAN™ Autoclave Bottle

Product Code. 17956752 Shop All DWK Life Sciences Products
Change view
Click to view available options
Thread Size (Metric):
92 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thread Size (Metric) Unit Size
17956752 92 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17956752 Supplier DWK Life Sciences™ Supplier No. 292063002
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Green rubber caps for use with DURAN Autoclave Bottles.

  • Push-on rubber sealing cap for DURAN borosilicate 3.3 glass autoclave bottle
  • Precisely fits over the specially shaped beaded rim of the DURAN autoclave bottle neck
  • Unique self-venting and self-sealing design 
  • Allows the automatic venting of steam and air during the heating section of the steam sterilization cycle. Afterwards the cap automatically creates a hermetic seal at the end of the cooling cycle as a vacuum is formed inside the bottle

Specifications

Color Green
For Use With (Application) Steam/autoclave sterilization of rodent drinking water, Steam/autoclave sterilization of microbiology (aerobic and anaerobic) media, short term storage of sterile liquids, water, and microbiology media
Includes 100 Rubber sealing caps
Material Natural Rubber
Quantity 100 caps
Sterility Non-sterile
Weight (Metric) 0.027 kg
Thread Size (Metric) 92 mm
Neck Finish 92 mm
Height (Metric) 19 mm
For Use With (Equipment) DURAN™ Autoclave Bottle (219946305)
Width (English) 50.8 mm
Height (English) 0.75 in.
Diameter (Metric) 50.8 mm
Autoclavable Autoclavable
Disposable Reusable
Product Type Cap for Autoclave Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.