missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Beaker, high form, with spout

Product Code. 11331435 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
2000 mL
3000 mL
Unit Size:
Pack of 10
Pack of 2
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11331435 100 mL Pack of 10
11762232 50 mL Pack of 10
11341435 150 mL Pack of 10
11792232 250 mL Pack of 10
11351435 400 mL Pack of 10
11361435 600 mL Pack of 10
11371435 800 mL Pack of 10
11732242 1000 mL Pack of 10
11742242 2000 mL Pack of 10
11381435 3000 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11331435 Supplier DWK Life Sciences Supplier No. 211162409
  • ONLINE EXCLUSIVE PRICE
    63.25 €
    54.82 € / Pack of 10
    Save 8.43 €
    13% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Due to its shape, the beaker is a universal product for a wide range of laboratory applications.

Beakers are cylindrical vessels with a straight side wall. Thanks to this shape, beakers are universally usable laboratory vessels and usually serve as cooking glasses, collecting vessels and for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.

  • Spout for clean pouring
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic

Specifications

Diameter (Metric) Outer 48 mm
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating; Diluting solutions; Mixing several components; Measuring liquid amounts
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.