missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Beaker, Low Form, With Spout

Product Code. 10261221 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
10,000 mL
100 mL
1000 mL
150 mL
2000 mL
25 mL
250 mL
3000 mL
400 mL
5 mL
50 mL
5000 mL
600 mL
800 mL
Unit Size:
Each
Pack of 10
Pack of 4
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10261221 10,000 mL Each
11762202 5 mL Pack of 10
11772202 10 mL Pack of 10
11782202 25 mL Pack of 10
11792202 50 mL Pack of 10
11361345 100 mL Pack of 10
11702222 150 mL Pack of 10
11712222 250 mL Pack of 10
11722222 400 mL Pack of 10
11732222 600 mL Pack of 10
11742222 800 mL Pack of 10
11752222 1000 mL Pack of 10
11762222 2000 mL Pack of 10
11772222 3000 mL Pack of 4
10097890 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10261221 Supplier DWK Life Sciences Supplier No. 211068602
  • ONLINE EXCLUSIVE PRICE
    296.33 €
    265.70 € / Pack of 1
    Save 30.63 €
    10% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Due to its shape, the beaker is a universal product for a wide range of laboratory applications.

Beakers are made from 3.3 borosilicate glass that complies with ASTM E-438 Type I, Class A standards. Universal laboratory cylindrical vessels with a straight side wall typically serve as collecting vessels for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.

  • Spout for clean pouring
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic

Specifications

Description Non-DIN/ISO size
Diameter (Metric) Outer 217 mm
Capacity (Metric) 10,000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating; Diluting solutions; Mixing several components; Measuring liquid amounts; Sizes 5 and 10 mL without Retrace Code and graduation and size 10000 mL non-DIN/ISO size
No. per Pack 1/Pk.
Autoclavable Autoclavable
Certifications/Compliance ASTM E-438 Type I, Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.