Learn More
Description
Beakers are made from 3.3 borosilicate glass that complies with ASTM E-438 Type I, Class A standards. Universal laboratory cylindrical vessels with a straight side wall typically serve as collecting vessels for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.
- Spout for clean pouring
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 105 mm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Heating; Diluting solutions; Mixing several components; Measuring liquid amounts; Sizes 5 and 10 mL without Retrace Code and graduation and size 10000 mL non-DIN/ISO size |
| Height (Metric) | 145 mm |
| No. per Pack | 10/Pk. |
| Type | Beaker |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.